Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, Black, 12" L

  • Mfr # 1670-1/4A

  • Zoro # G413366202


product price: $16.49
/ea

Key Features

Durometer
70A
Backing Type
Non-Adhesive
Elongation
250 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1670-1/4A
Zoro #
G413366202
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
0.25 in
Overall Length
12 in
Overall Width
12 in

Details

Item
Rubber Sheet
Durometer
70A
Backing Type
Non-Adhesive
Elongation
250 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
Thickness Tolerance
+/-0.031 in
Shape
Sheet
Texture
Smooth
Tear Strength
20 N/mm
Compression Set
33 %
Density
1.5 g/cc
Tensile Strength
750 psi
Weather Resistance
Excellent
Adhesive Type
Plain Backing
Abrasion Resistance
Good
Color
Black
Chemical Resistance
Good
Water Resistance
Excellent
Oil Resistance
Poor
Material
EPDM
Maximum Temperature
200 Degrees F
Minimum Temperature
-30 Degrees F

Description

Rubber Sheet, EPDM Rubber, Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.