Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, Butyl, 1/8"Thick, 24"x12", 60A

  • Mfr # BULK-RS-BTL60-26

  • Zoro # G6568983


product price: $40.25
/ea

Key Features

Rubber Width
12 in
Rubber Properties
Water Resistant; Weather Resistant
Rubber Material
Butyl
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-BTL60-26
Zoro #
G6568983
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/8 in
Rubber Width
12 in
Rubber Length
2 ft
Width
12"
Length
24"
Thickness
1/8"
Overall Thickness
0.125 in
Overall Width
12 in
Overall Length
24 in

Details

Item
Rubber Sheet
Rubber Properties
Water Resistant; Weather Resistant
Rubber Material
Butyl
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
60A
Backing Type
Adhesive
Tensile Strength (PSI)
1,200 psi
Elongation
300 %
Finish
Smooth
Standards
ASTM D2000 M1AA 607
Grade
Standard
Color
Black
Max. Temp. (F)
250 Degrees F
Application
Air Tight
Material
Butyl
Type
Commercial Grade
Shape
Sheet
Abrasion Resistance
Fair
Minimum Adhesive Temperature
-30 Degrees F
Density
1.35 g/cc
Compression Set
50 %
Weather Resistance
Good
Thickness Tolerance
+/-0.017 in
Chemical Resistance
Excellent
Minimum Temperature
-40 Degrees F
Oil Resistance
Poor
Tear Strength
25 N/mm
Water Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Maximum Temperature
250 Degrees F
Tensile Strength
1,200 psi
Texture
Smooth
Adhesive Type
Acrylic

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Standard, Material Butyl, Standards ASTM D2000 M1AA 607, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.017 in, Overall Width 12 in, Tensile Strength 1,200 psi, Texture Smooth, Overall Thickness 1/8 in, Abrasion Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.