Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, Butyl, Blk

  • Mfr # 320-1/8CTAPE

  • Zoro # G914761285


product price: $61.69
/ea

Key Features

Durometer
60A
Backing Type
Adhesive
Elongation
300 %
Standards
ASTM D2000 AA
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320-1/8CTAPE
Zoro #
G914761285
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
12 in
Overall Thickness
0.125 in
Overall Width
36 in

Details

Item
Rubber Sheet
Durometer
60A
Backing Type
Adhesive
Elongation
300 %
Standards
ASTM D2000 AA
Grade
Commercial Grade
Thickness Tolerance
0.016 in
Shape
Sheet
Texture
Smooth
Water Resistance
Poor
Weather Resistance
Good
Maximum Temperature
225 Degrees F
Chemical Resistance
Excellent
Minimum Temperature
-40 Degrees F
Tensile Strength
1,200 psi
Color
Black
Oil Resistance
Poor
Material
Butyl
Abrasion Resistance
Fair
Minimum Adhesive Temperature
-40 Degrees F
Adhesive Type
Adhesive Type
Number of Ply
0
Maximum Adhesive Temperature
300 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.