Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, EPDM, 3/32"Thick, 12"x12", 60A

  • Mfr # BULK-RS-E60-915

  • Zoro # G9724714


product price: $11.35
/ea

Key Features

Rubber Width
12 in
Rubber Properties
Chemical Resistant; Steam Resistant; Water Resistant; Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-E60-915
Zoro #
G9724714
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/32 in
Rubber Width
12 in
Rubber Length
1 ft
Width
12"
Thickness
3/32"
Length
12"
Overall Thickness
0.09375 in
Overall Width
12 in
Overall Length
12 in

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant; Steam Resistant; Water Resistant; Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BA 607
Grade
Standard
Color
Black
Max. Temp. (F)
250 Degrees F
Application
Weather Resistant
Type
Commercial Grade
Material
EPDM
Water Resistance
Excellent
Maximum Temperature
250 Degrees F
Chemical Resistance
Good
Compression Set
33 %
Abrasion Resistance
Good
Density
1.5 g/cc
Maximum Adhesive Temperature
230 Degrees F
Thickness Tolerance
+/-0.013 in
Weather Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Tear Strength
20 N/mm
Tensile Strength
1,000 psi
Texture
Smooth
Adhesive Type
Acrylic
Minimum Temperature
-30 Degrees F
Oil Resistance
Poor
Shape
Sheet

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Standard, Material EPDM, Standards ASTM D2000 BA 607, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.013 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/32 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.