Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, EPDM, 3/32"Thick, 24"x12", 60A

  • Mfr # BULK-RS-E60-921

  • Zoro # G7258334


product price: $22.15
/ea

Key Features

Rubber Width
12 in
Rubber Properties
Chemical Resistant; Steam Resistant; Water Resistant; Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-E60-921
Zoro #
G7258334
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/32 in
Rubber Width
12 in
Rubber Length
2 ft
Thickness
3/32"
Length
24"
Width
12"
Overall Thickness
0.09375 in
Overall Width
12 in
Overall Length
24 in

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant; Steam Resistant; Water Resistant; Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BA 607
Grade
Standard
Max. Temp. (F)
250 Degrees F
Type
Commercial Grade
Material
EPDM
Color
Black
Application
Weather Resistant
Maximum Temperature
250 Degrees F
Tear Strength
20 N/mm
Compression Set
33 %
Thickness Tolerance
+/-0.013 in
Adhesive Type
Acrylic
Chemical Resistance
Good
Tensile Strength
1,000 psi
Minimum Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Density
1.5 g/cc
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Excellent
Oil Resistance
Poor
Abrasion Resistance
Good
Weather Resistance
Excellent
Texture
Smooth
Shape
Sheet

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Standard, Material EPDM, Standards ASTM D2000 BA 607, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.013 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/32 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.