Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, EPDM, Blk

  • Mfr # 1600-1/16X2X10T

  • Zoro # G214760865


product price: $9.99
/ea

Key Features

Durometer
60A
Backing Type
Adhesive
Standards
ASTM D2000 BA
Grade
Commercial Grade
Shape
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-1/16X2X10T
Zoro #
G214760865
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
2 in
Overall Thickness
0.0625 in
Overall Length
10 ft

Details

Item
Rubber Sheet
Durometer
60A
Backing Type
Adhesive
Standards
ASTM D2000 BA
Grade
Commercial Grade
Shape
Sheet
Thickness Tolerance
0.012 in
Texture
Smooth
Material
EPDM
Abrasion Resistance
Good
Oil Resistance
Poor
Chemical Resistance
Good
Water Resistance
Excellent
Weather Resistance
Excellent
Maximum Temperature
225 Degrees F
Minimum Adhesive Temperature
-40 Degrees F
Number of Ply
0
Maximum Adhesive Temperature
300 Degrees F
Adhesive Type
Adhesive Type
Tensile Strength
750 psi
Color
Black
Minimum Temperature
-40 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.