Rubber Sheet, EPDM, Blk
Mfr # 1600-1/2X12X10
Zoro # G014761581
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BA
Grade
Commercial Grade
Shape
Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1600-1/2X12X10
Zoro #
G014761581
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.5 in
Overall Width
12 in
Overall Length
10 ft
Details
Item
Rubber Sheet
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BA
Grade
Commercial Grade
Shape
Sheet
Texture
Smooth
Thickness Tolerance
0.047 in
Material
EPDM
Weather Resistance
Excellent
Water Resistance
Excellent
Adhesive Type
Plain Backing
Abrasion Resistance
Good
Oil Resistance
Poor
Chemical Resistance
Good
Color
Black
Maximum Temperature
225 Degrees F
Tensile Strength
750 psi
Number of Ply
0
Minimum Temperature
-40 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.