Rubber Sheet, EPDM, Blk
Mfr # 1600-1/4D
Zoro # G314761984
product price: $41.59
/eaKey Features
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BA
Grade
Commercial Grade
Shape
Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1600-1/4D
Zoro #
G314761984
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.25 in
Overall Length
18 in
Overall Width
18 in
Details
Item
Rubber Sheet
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BA
Grade
Commercial Grade
Shape
Sheet
Texture
Smooth
Thickness Tolerance
0.031 in
Oil Resistance
Poor
Chemical Resistance
Good
Material
EPDM
Adhesive Type
Plain Backing
Abrasion Resistance
Good
Weather Resistance
Excellent
Water Resistance
Excellent
Color
Black
Number of Ply
0
Minimum Temperature
-40 Degrees F
Maximum Temperature
225 Degrees F
Tensile Strength
750 psi
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.