Rubber Sheet, EPDM, Blk
Mfr # 1600-1/4X2X10
Zoro # G914761940
product price: $30.79
/eaKey Features
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BA
Grade
Commercial Grade
Shape
Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1600-1/4X2X10
Zoro #
G914761940
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
2 in
Overall Thickness
0.25 in
Overall Length
10 ft
Details
Item
Rubber Sheet
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BA
Grade
Commercial Grade
Shape
Sheet
Texture
Smooth
Thickness Tolerance
0.031 in
Weather Resistance
Excellent
Abrasion Resistance
Good
Material
EPDM
Oil Resistance
Poor
Chemical Resistance
Good
Water Resistance
Excellent
Adhesive Type
Plain Backing
Minimum Temperature
-40 Degrees F
Maximum Temperature
225 Degrees F
Color
Black
Number of Ply
0
Tensile Strength
750 psi
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.