Zoro Homepage

Rubber Sheet, EPDM, Blk

  • Mfr # 1600-1/4X6X10

  • Zoro # G014761987


product price: $92.29
/ea
Free Shipping & Returns

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BA
Grade
Commercial Grade
Thickness Tolerance
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-1/4X6X10
Zoro #
G014761987
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
0.25 in
Overall Width
6 in
Overall Length
10 ft

Details

Item
Rubber Sheet
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BA
Grade
Commercial Grade
Thickness Tolerance
0.031 in
Texture
Smooth
Shape
Sheet
Adhesive Type
Plain Backing
Oil Resistance
Poor
Material
EPDM
Chemical Resistance
Good
Weather Resistance
Excellent
Water Resistance
Excellent
Abrasion Resistance
Good
Tensile Strength
750 psi
Number of Ply
0
Color
Black
Minimum Temperature
-40 Degrees F
Maximum Temperature
225 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.