Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, EPDM, Blk

  • Mfr # 1600-1/8X6X10T

  • Zoro # G014761000


product price: $59.89
/ea

Key Features

Durometer
60A
Backing Type
Adhesive
Standards
ASTM D2000 BA
Grade
Commercial Grade
Texture
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-1/8X6X10T
Zoro #
G014761000
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
6 in
Overall Thickness
0.125 in
Overall Length
10 ft

Details

Item
Rubber Sheet
Durometer
60A
Backing Type
Adhesive
Standards
ASTM D2000 BA
Grade
Commercial Grade
Texture
Smooth
Shape
Sheet
Thickness Tolerance
0.016 in
Chemical Resistance
Good
Oil Resistance
Poor
Weather Resistance
Excellent
Material
EPDM
Water Resistance
Excellent
Abrasion Resistance
Good
Minimum Adhesive Temperature
-40 Degrees F
Number of Ply
0
Maximum Adhesive Temperature
300 Degrees F
Color
Black
Adhesive Type
Adhesive Type
Minimum Temperature
-40 Degrees F
Maximum Temperature
225 Degrees F
Tensile Strength
750 psi

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.