Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, EPDM, Blk

  • Mfr # 1600CI1-1/16-30

  • Zoro # G214761848


product price: $693.99
/ea
Free Shipping & Returns

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000
Grade
Fabric-Reinforced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600CI1-1/16-30
Zoro #
G214761848
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
30 ft
Overall Width
36 in
Overall Thickness
0.375 in

Details

Item
Rubber Sheet
Durometer
60A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000
Grade
Fabric-Reinforced
Texture
Smooth
Thickness Tolerance
0.012 in
Shape
Sheet
Water Resistance
Excellent
Chemical Resistance
Excellent
Oil Resistance
Poor
Color
Black
Weather Resistance
Excellent
Tensile Strength
750 psi
Material
EPDM
Abrasion Resistance
Good
Minimum Temperature
-40 Degrees F
Adhesive Type
Plain Backing
Maximum Temperature
225 Degrees F
Reinforced Material
Nylon
Number of Ply
1

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.