Rubber Sheet, Neoprene, Blk
Mfr # 1040HG-1/2X12X10
Zoro # G214760469
product price: $418.99
/ea
Free Shipping & Returns
Key Features
Durometer
40A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1040HG-1/2X12X10
Zoro #
G214760469
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.5 in
Overall Length
10 ft
Overall Width
12 in
Details
Item
Rubber Sheet
Durometer
40A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Texture
Smooth
Shape
Sheet
Thickness Tolerance
0.047 in
Material
Neoprene
Water Resistance
Good
Abrasion Resistance
Good
Chemical Resistance
Fair
Weather Resistance
Excellent
Adhesive Type
Plain Backing
Oil Resistance
Good
Tensile Strength
1,000 psi
Maximum Temperature
225 Degrees F
Color
Black
Minimum Temperature
-30 Degrees F
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.