Rubber Sheet, Neoprene, Blk
Mfr # 365-1HGX
Zoro # G914761551
product price: $41.69
/eaKey Features
Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Shape
Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
365-1HGX
Zoro #
G914761551
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
2 in
Overall Thickness
0.25 in
Overall Length
36 in
Details
Item
Rubber Sheet
Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Shape
Sheet
Texture
Smooth
Thickness Tolerance
0.049 in
Chemical Resistance
Fair
Weather Resistance
Excellent
Abrasion Resistance
Good
Water Resistance
Good
Material
Neoprene
Oil Resistance
Good
Adhesive Type
Plain Backing
Minimum Temperature
-30 Degrees F
Number of Ply
0
Tensile Strength
1,000 psi
Color
Black
Maximum Temperature
225 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.