Rubber Sheet, Neoprene, White
Mfr # 380-1/4A
Zoro # G014761093
product price: $30.49
/eaKey Features
Durometer
50A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC 607, FDA 21 CFR 177.2600
Grade
Food
Shape
Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
380-1/4A
Zoro #
G014761093
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
12 in
Overall Thickness
0.25 in
Overall Width
12 in
Details
Item
Rubber Sheet
Durometer
50A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC 607, FDA 21 CFR 177.2600
Grade
Food
Shape
Sheet
Thickness Tolerance
0.031 in
Texture
Smooth
Water Resistance
Good
Weather Resistance
Excellent
Oil Resistance
Good
Abrasion Resistance
Good
Chemical Resistance
Fair
Material
Neoprene
Color
White
Number of Ply
0
Minimum Temperature
-30 Degrees F
Tensile Strength
750 psi
Adhesive Type
Plain Backing
Maximum Temperature
220 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.