Zoro Homepage

Rubber Sheet, Neoprene, White

  • Mfr # 380-1/8X1X10T

  • Zoro # G514760954


product price: $12.79
/ea

Key Features

Durometer
50A
Backing Type
Adhesive
Standards
ASTM D2000 BC 607, FDA 21 CFR 177.2600
Grade
Food
Thickness Tolerance
0.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380-1/8X1X10T
Zoro #
G514760954
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
1 in
Overall Thickness
0.125 in
Overall Length
10 ft

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.