Zoro Homepage

Rubber Sheet, SBR, Blk

  • Mfr # 1500-1/16B

  • Zoro # G514760527


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 AA
Grade
Commercial Grade
Texture
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500-1/16B
Zoro #
G514760527
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
12 in
Overall Thickness
0.0625 in
Overall Width
24 in

Details

Item
Rubber Sheet
Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 AA
Grade
Commercial Grade
Texture
Smooth
Shape
Sheet
Thickness Tolerance
0.012 in
Water Resistance
Good
Abrasion Resistance
Excellent
Material
SBR
Weather Resistance
Fair
Chemical Resistance
Fair
Oil Resistance
Poor
Adhesive Type
Plain Backing
Number of Ply
0
Maximum Temperature
170 Degrees F
Color
Black
Tensile Strength
800 psi
Minimum Temperature
-20 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.