Zoro Homepage

Rubber Sheet, Silicone, Red

  • Mfr # 2840-1/4X1.5X10

  • Zoro # G014761543


product price: $62.89
/ea

Key Features

Durometer
40A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Texture
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2840-1/4X1.5X10
Zoro #
G014761543
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
1 1/2 in
Overall Thickness
0.25 in
Overall Length
10 ft

Details

Item
Rubber Sheet
Durometer
40A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Texture
Smooth
Thickness Tolerance
0.031 in
Shape
Sheet
Chemical Resistance
Good
Material
Silicone
Abrasion Resistance
Poor
Water Resistance
Good
Adhesive Type
Plain Backing
Weather Resistance
Excellent
Oil Resistance
Fair
Number of Ply
0
Color
Red
Minimum Temperature
-60 Degrees F
Tensile Strength
850 psi
Maximum Temperature
400 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.