Rubber Sheet, Silicone, Red
Mfr # 2840-1/4X2X10
Zoro # G314761250
product price: $83.79
/ea
Free Shipping & Returns
Key Features
Durometer
40A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2840-1/4X2X10
Zoro #
G314761250
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.25 in
Overall Width
2 in
Overall Length
10 ft
Details
Item
Rubber Sheet
Durometer
40A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Texture
Smooth
Shape
Sheet
Thickness Tolerance
0.031 in
Oil Resistance
Fair
Water Resistance
Good
Weather Resistance
Excellent
Material
Silicone
Abrasion Resistance
Poor
Adhesive Type
Plain Backing
Chemical Resistance
Good
Color
Red
Minimum Temperature
-60 Degrees F
Number of Ply
0
Tensile Strength
850 psi
Maximum Temperature
400 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.