Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, Silicone, Red

  • Mfr # 2840-1/8X2X10T

  • Zoro # G514760930


product price: $48.69
/ea

Key Features

Durometer
40A
Backing Type
Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Thickness Tolerance
0.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2840-1/8X2X10T
Zoro #
G514760930
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
10 ft
Overall Thickness
0.125 in
Overall Width
2 in

Details

Item
Rubber Sheet
Durometer
40A
Backing Type
Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Thickness Tolerance
0.016 in
Texture
Smooth
Shape
Sheet
Chemical Resistance
Good
Oil Resistance
Fair
Weather Resistance
Excellent
Abrasion Resistance
Poor
Material
Silicone
Water Resistance
Good
Maximum Temperature
400 Degrees F
Minimum Temperature
-60 Degrees F
Maximum Adhesive Temperature
300 Degrees F
Minimum Adhesive Temperature
-40 Degrees F
Color
Red
Tensile Strength
850 psi
Number of Ply
0
Adhesive Type
Adhesive Type

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.