Zoro Homepage

Rubber Sheet, Silicone, Red

  • Mfr # 2860-1/32F

  • Zoro # G614761608


product price: $32.59
/ea

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Texture
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2860-1/32F
Zoro #
G614761608
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
0.03125 in
Overall Width
18 in
Overall Length
36 in

Details

Item
Rubber Sheet
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Texture
Smooth
Thickness Tolerance
0.010 in
Shape
Sheet
Water Resistance
Good
Abrasion Resistance
Poor
Weather Resistance
Excellent
Adhesive Type
Plain Backing
Material
Silicone
Chemical Resistance
Good
Oil Resistance
Fair
Maximum Temperature
400 Degrees F
Minimum Temperature
-60 Degrees F
Color
Red
Number of Ply
0
Tensile Strength
850 psi

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.