Rubber Sheet, Silicone, White
Mfr # 2860FDA-1/8A
Zoro # G914761179
product price: $27.19
/eaKey Features
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE 505, FDA CFR 21
Grade
Commercial Grade
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2860FDA-1/8A
Zoro #
G914761179
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
12 in
Overall Length
12 in
Overall Thickness
0.125 in
Details
Item
Rubber Sheet
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE 505, FDA CFR 21
Grade
Commercial Grade
Texture
Smooth
Thickness Tolerance
0.016 in
Shape
Sheet
Water Resistance
Good
Weather Resistance
Excellent
Adhesive Type
Plain Backing
Oil Resistance
Fair
Material
Silicone
Abrasion Resistance
Poor
Chemical Resistance
Good
Maximum Temperature
400 Degrees F
Color
White
Tensile Strength
850 psi
Number of Ply
0
Minimum Temperature
-20 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.