Rubber Sheet, Viton(R), Blk
Mfr # 350-3/32M
Zoro # G814761637
product price: $678.99
/ea
Free Shipping & Returns
Key Features
Durometer
70A
Backing Type
Non-Adhesive
Elongation
200 %
Standards
ASTM D2000 HK
Grade
Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
350-3/32M
Zoro #
G814761637
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.09375 in
Overall Width
36 in
Overall Length
36 in
Details
Item
Rubber Sheet
Durometer
70A
Backing Type
Non-Adhesive
Elongation
200 %
Standards
ASTM D2000 HK
Grade
Commercial Grade
Texture
Smooth
Thickness Tolerance
0.016 in
Shape
Sheet
Tensile Strength
800 psi
Oil Resistance
Excellent
Chemical Resistance
Excellent
Color
Black
Weather Resistance
Excellent
Material
Viton(R)
Abrasion Resistance
Good
Minimum Temperature
-20 Degrees F
Water Resistance
Good
Maximum Temperature
400 Degrees F
Adhesive Type
Plain Backing
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.