Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Strip, 3/16" Thickness, 1" W

  • Mfr # BULK-RS-S40-109

  • Zoro # G7275023


product price: $36.85
/ea

Key Features

Rubber Length
10 ft
Rubber Properties
High Temperature, Low Compression Set
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-60 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S40-109
Zoro #
G7275023
UPC #
193005113322
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/16 in
Rubber Width
1 in
Rubber Length
10 ft
Overall Width
1 in
Overall Thickness
0.1875 in
Overall Length
10 ft

Details

Item
Rubber Strip
Rubber Properties
High Temperature, Low Compression Set
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-60 Degrees F
Durometer
40A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Grade
Food
Color
Red
Material
Silicone
Max. Temp. (F)
400 Degrees F
Density
1.25 g/cc
Thickness Tolerance
+/-0.022 in
Chemical Resistance
Good
Texture
Smooth
Oil Resistance
Fair
Weather Resistance
Excellent
Tear Strength
17 N/mm
Compression Set
20 %
Adhesive Type
Plain Backing
Tensile Strength
700 psi
Shape
Strip
Abrasion Resistance
Poor
Minimum Temperature
-80 Degrees F
Maximum Temperature
500 Degrees F
Water Resistance
Good

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 40 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.022 in, Overall Width 1 in, Tensile Strength 700 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.