Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Strip, Black, 2" L

  • Mfr # 1670-1/8XTAPE

  • Zoro # G213366112


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Durometer
70A
Backing Type
Adhesive
Elongation
250 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1670-1/8XTAPE
Zoro #
G213366112
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
36 in
Overall Width
2 in
Overall Thickness
0.125 in

Details

Item
Rubber Strip
Durometer
70A
Backing Type
Adhesive
Elongation
250 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
Tear Strength
20 N/mm
Density
1.5 g/cc
Thickness Tolerance
+/-0.016 in
Texture
Smooth
Shape
Strip
Compression Set
33 %
Color
Black
Water Resistance
Excellent
Chemical Resistance
Good
Tensile Strength
750 psi
Material
EPDM
Abrasion Resistance
Good
Oil Resistance
Poor
Weather Resistance
Excellent
Maximum Adhesive Temperature
-40 Degrees F
Minimum Adhesive Temperature
300 Degrees F
Maximum Temperature
200 Degrees F
Minimum Temperature
-30 Degrees F

Description

Rubber Strip, EPDM Rubber, Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.