Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Strip, Black, 2" L

  • Mfr # 340HG-1/8X

  • Zoro # G013366633


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Durometer
75A
Backing Type
Non-Adhesive
Elongation
175 %
Grade
High Strength
Thickness Tolerance
+/-0.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340HG-1/8X
Zoro #
G013366633
UPC #
-
Country of Origin
United States

Dimensions

Overall Thickness
0.125 in
Overall Width
36 in
Overall Length
2 in

Details

Item
Rubber Strip
Durometer
75A
Backing Type
Non-Adhesive
Elongation
175 %
Grade
High Strength
Thickness Tolerance
+/-0.016 in
Texture
Smooth
Shape
Strip
Compression Set
33 %
Tear Strength
20 N/mm
Density
1.5 g/cc
Abrasion Resistance
Good
Oil Resistance
Excellent
Adhesive Type
Plain Backing
Weather Resistance
Excellent
Tensile Strength
2,000 psi
Color
Black
Chemical Resistance
Excellent
Water Resistance
Good
Material
Viton(R)
Maximum Temperature
450 Degrees F
Minimum Temperature
-20 Degrees F

Description

Rubber Strip, High Grade Viton Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.