Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Strip, Black, 6" L

  • Mfr # 8501-3/8Z

  • Zoro # G313366197


product price: $13.39
/ea

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
115 %
Grade
Commercial Grade
Density
60 lb/ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501-3/8Z
Zoro #
G313366197
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Thickness
0.375 in
Overall Width
36 in

Details

Item
Rubber Strip
Durometer
60A
Backing Type
Non-Adhesive
Elongation
115 %
Grade
Commercial Grade
Density
60 lb/ft
Shape
Strip
Tear Strength
85 N/mm
Texture
Textured
Thickness Tolerance
+/-0.047 in
Compression Set
12 %
Color
Black
Minimum Temperature
0 Degrees F
Water Resistance
Good
Chemical Resistance
Poor
Tensile Strength
250 psi
Weather Resistance
Poor
Material
Recycled Rubber
Oil Resistance
Poor
Maximum Temperature
120 Degrees F
Abrasion Resistance
Good
Adhesive Type
Plain Backing

Description

Rubber Strip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.