Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Strip, EPDM, 3/8"Thick, 36"x4", 60A

  • Mfr # BULK-RS-E60-904

  • Zoro # G6688367


product price: $26.85
/ea

Key Features

Rubber Length
3 ft
Rubber Properties
Chemical Resistant; Steam Resistant; Water Resistant; Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-E60-904
Zoro #
G6688367
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/8 in
Rubber Width
4 in
Rubber Length
3 ft
Width
4"
Length
36"
Thickness
3/8"
Overall Length
36 in
Overall Thickness
0.375 in
Overall Width
4 in

Details

Item
Rubber Strip
Rubber Properties
Chemical Resistant; Steam Resistant; Water Resistant; Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BA 607
Grade
Standard
Material
EPDM
Color
Black
Type
Commercial Grade
Application
Weather Resistant
Max. Temp. (F)
250 Degrees F
Shape
Strip
Adhesive Type
Acrylic
Minimum Temperature
-30 Degrees F
Oil Resistance
Poor
Maximum Adhesive Temperature
230 Degrees F
Density
1.5 g/cc
Compression Set
33 %
Abrasion Resistance
Good
Chemical Resistance
Good
Tensile Strength
1,000 psi
Weather Resistance
Excellent
Thickness Tolerance
+/-0.035 in
Texture
Smooth
Tear Strength
20 N/mm
Maximum Temperature
250 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Excellent

Description

Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Standard, Material EPDM, Standards ASTM D2000 BA 607, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.035 in, Overall Width 4 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/8 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.