Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Strip, Neoprene, 1"Thick, 36"x2", 70A

  • Mfr # BULK-RS-NHS70-946

  • Zoro # G8646574


product price: $23.15
/ea

Key Features

Rubber Length
3 ft
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NHS70-946
Zoro #
G8646574
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1 in
Rubber Width
2 in
Rubber Length
3 ft
Width
2"
Thickness
1"
Length
36"
Overall Width
2 in
Overall Length
36 in
Overall Thickness
1 in

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
70A
Backing Type
Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BC 710
Grade
High Strength
Material
Neoprene
Application
High Grade
Color
Black
Type
High Grade
Max. Temp. (F)
250 Degrees F
Weather Resistance
Excellent
Thickness Tolerance
+/-0.061 in
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Water Resistance
Good
Compression Set
30 %
Tensile Strength
1,500 psi
Minimum Adhesive Temperature
-30 Degrees F
Texture
Smooth
Density
1.35 g/cc
Oil Resistance
Good
Tear Strength
20 N/mm
Maximum Adhesive Temperature
230 Degrees F
Maximum Temperature
250 Degrees F
Shape
Strip
Adhesive Type
Acrylic
Chemical Resistance
Fair

Description

Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 710, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.061 in, Overall Width 2 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.