Zoro Homepage

Rubber Strip, Neoprene, Blk

  • Mfr # 1040-1/4HGXTAPE

  • Zoro # G614760489


product price: $13.59
/ea

Key Features

Durometer
40A
Backing Type
Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Thickness Tolerance
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1040-1/4HGXTAPE
Zoro #
G614760489
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
2 in
Overall Width
36 in
Overall Thickness
0.25 in

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.