Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Strip, Neoprene, Blk

  • Mfr # 1040-1/8X6X10

  • Zoro # G814760463


product price: $52.39
/ea

Key Features

Durometer
40A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Thickness Tolerance
0.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1040-1/8X6X10
Zoro #
G814760463
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
0.125 in
Overall Length
10 ft
Overall Width
6 in

Details

Item
Rubber Strip
Durometer
40A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Thickness Tolerance
0.016 in
Texture
Smooth
Shape
Strip
Weather Resistance
Excellent
Chemical Resistance
Fair
Oil Resistance
Good
Water Resistance
Good
Abrasion Resistance
Good
Adhesive Type
Plain Backing
Material
Neoprene
Number of Ply
0
Maximum Temperature
225 Degrees F
Tensile Strength
1,000 psi
Minimum Temperature
-30 Degrees F
Color
Black

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.