Zoro Homepage

Rubber Strip, SBR, Blk

  • Mfr # 1500-1X

  • Zoro # G114760835


product price: $26.79
/ea

Key Features

Durometer
70A
Backing Type
Non-Adhesive
Elongation
150 %
Standards
ASTM D2000 AA
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500-1X
Zoro #
G114760835
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
2 in
Overall Length
36 in
Overall Thickness
1 in

Details

Item
Rubber Strip
Durometer
70A
Backing Type
Non-Adhesive
Elongation
150 %
Standards
ASTM D2000 AA
Grade
Commercial Grade
Shape
Strip
Texture
Smooth
Thickness Tolerance
0.049 in
Water Resistance
Good
Tensile Strength
800 psi
Abrasion Resistance
Excellent
Maximum Temperature
170 Degrees F
Minimum Temperature
-20 Degrees F
Color
Black
Oil Resistance
Poor
Weather Resistance
Fair
Chemical Resistance
Fair
Material
SBR
Adhesive Type
Plain Backing
Number of Ply
0

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.