Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Strip, Silicone, Red

  • Mfr # 2830-1/16CTAPE

  • Zoro # G414761532


product price: $48.79
/ea

Key Features

Durometer
30A
Backing Type
Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Thickness Tolerance
0.012 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2830-1/16CTAPE
Zoro #
G414761532
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
36 in
Overall Thickness
0.0625 in
Overall Width
12 in

Details

Item
Rubber Strip
Durometer
30A
Backing Type
Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Thickness Tolerance
0.012 in
Texture
Smooth
Shape
Strip
Minimum Adhesive Temperature
-40 Degrees F
Number of Ply
0
Material
Silicone
Tensile Strength
850 psi
Minimum Temperature
-60 Degrees F
Adhesive Type
Adhesive Type
Maximum Adhesive Temperature
300 Degrees F
Color
Red
Maximum Temperature
400 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.