Zoro Homepage

Rubber Strip, Silicone, Red

  • Mfr # 2830-3/32XTAPE

  • Zoro # G014761680


product price: $11.89
/ea

Key Features

Durometer
30A
Backing Type
Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2830-3/32XTAPE
Zoro #
G014761680
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
36 in
Overall Thickness
0.09375 in
Overall Width
2 in

Details

Item
Rubber Strip
Durometer
30A
Backing Type
Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Strip
Thickness Tolerance
0.016 in
Texture
Smooth
Material
Silicone
Color
Red
Maximum Temperature
400 Degrees F
Minimum Temperature
-60 Degrees F
Tensile Strength
850 psi
Number of Ply
0
Maximum Adhesive Temperature
300 Degrees F
Adhesive Type
Adhesive Type
Minimum Adhesive Temperature
-40 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.