Rubber Strip, Silicone, Red
Mfr # 2870-1/2C
Zoro # G514761067
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2870-1/2C
Zoro #
G514761067
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
36 in
Overall Thickness
0.5 in
Overall Width
12 in
Details
Item
Rubber Strip
Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Strip
Thickness Tolerance
0.047 in
Texture
Smooth
Chemical Resistance
Good
Material
Silicone
Adhesive Type
Plain Backing
Weather Resistance
Excellent
Abrasion Resistance
Poor
Oil Resistance
Fair
Water Resistance
Good
Maximum Temperature
400 Degrees F
Number of Ply
0
Minimum Temperature
-20 Degrees F
Tensile Strength
850 psi
Color
Red
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.