RubberRoll, Buna-N, 10ftL, 12inW

  • Mfr # BULK-RS-H40-198
  • Zoro # G7776883
product price: 
$
46.35
/ea

Key Features

Thickness
1/16 in
Width
12 in
Length
10 ft.
Material
Buna-N
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H40-198
Zoro #
G7776883
UPC #
193005065515
Country of Origin
Multiple

Dimensions

Thickness
1/16 in
Width
12 in
Length
10 ft.
Overall Thickness
1/16 in
Overall Width
12 in
Overall Length
10 ft

Details

Material
Buna-N
Color
Black
Backing Type
Plain
Grade
Standard
Temperature Range
-30 Degrees to 250 Degrees F
Standards
ASTM D2000 BF 407
Tensile Strength
1,000 psi
Density
1.50 g/cm3
Texture
Smooth
Thickness Tolerance
(-0.011" - +0.011")
Shape
Roll
Durometer
40A
Elongation
3.5
Compression Set
0.33
Tear Strength
20 N/mm
Item
Rubber Roll
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 407, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/16 in, Abrasion Resistance Good

Ratings & reviews