Shop ZORO SELECT

RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-HUS70-45
  • Zoro # G4987803

product price: 
$
664.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Finish
Smooth
Max. Temp. (F)
250 Degrees F
Durometer
70 Shore A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-HUS70-45
Zoro #
G4987803
UPC #
193005398569
Country of Origin
Multiple
Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Adhesive
Finish
Smooth
Max. Temp. (F)
250 Degrees F
Durometer
70 Shore A
Grade
Ultra Strength
Tensile Strength (PSI)
2,500 psi
Standards
ASTM D2000 BF 717
Rubber Material
Buna-N
Min. Temp. (F)
-30 Degrees F
Rubber Color
Black
Rubber Properties
Oil Resistant, Water Resistant
Elongation
400 %
Tensile Strength
2,500 psi
Adhesive Type
Acrylic
Oil Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Shape
Roll
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Weather Resistance
Fair
Compression Set
28 %
Tear Strength
25 N/mm
Maximum Adhesive Temperature
230 Degrees F
Chemical Resistance
Fair
Density
1.35 g/cc
Thickness Tolerance
+/-0.017 in
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Dimensions

Rubber Length
10 ft
Rubber Thickness
1/8 in
Rubber Width
36 in
Overall Thickness
1/8 in
Overall Length
10 ft
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade Ultra Strength, Material Buna-N, Standards ASTM D2000 BF 717, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 1/8 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.