RubberRoll, Buna-N, 10ftL, 12inW

  • Mfr # BULK-RS-H40-201
  • Zoro # G7776314
product price: 
$
175.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/4 in
Width
12 in
Length
10 ft.
Material
Buna-N
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H40-201
Zoro #
G7776314
UPC #
193005065560
Country of Origin
Multiple

Dimensions

Thickness
1/4 in
Width
12 in
Length
10 ft.
Overall Width
12 in
Rubber Thickness
1/4 in
Overall Thickness
1/4 in
Rubber Length
10 ft
Overall Length
10 ft
Rubber Width
12 in
Wire Rope Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Plain
Density
1.5 g/cc
Standards
ASTM D2000 BF 407
Durometer
40A
Shape
Roll
Grade
Standard
Elongation
350 %
Tensile Strength
1,000 psi
Thickness Tolerance
+/-0.026 in
Texture
Smooth
Compression Set
33 %
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Max. Temp. (F)
250 Degrees F
Abrasion Resistance
Good
Min. Temp. (F)
-30 Degrees F
Weather Resistance
Fair
Rubber Material
Buna-N
Finish
Smooth
Maximum Temperature
250 Degrees F
Rubber Color
Black
Oil Resistance
Excellent
Water Resistance
Good
Tensile Strength (PSI)
1,000 psi
Chemical Resistance
Fair
Rubber Properties
Oil Resistant, Water Resistant
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 40A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 407, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.