Shop ZORO SELECT

RubberRoll, Buna-N, 10ftL, 12inW

  • Mfr # BULK-RS-H50-198
  • Zoro # G7776664

product price: 
$
35.69
/ea

Key Features

Thickness
1/16 in
Width
12 in
Length
10 ft.
Material
Buna-N
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H50-198
Zoro #
G7776664
UPC #
193005069711
Country of Origin
Multiple

Dimensions

Thickness
1/16 in
Width
12 in
Length
10 ft.
Overall Length
10 ft
Overall Width
12 in
Overall Thickness
1/16 in

Details

Material
Buna-N
Color
Black
Backing Type
Plain
Tensile Strength
1,000 psi
Temperature Range
-30 Degrees to 250 Degrees F
Density
1.50 g/cm3
Shape
Roll
Thickness Tolerance
(-0.011" - +0.011")
Durometer
50A
Grade
Standard
Compression Set
0.33
Standards
ASTM D2000 BF 507
Texture
Smooth
Elongation
3.5
Tear Strength
20 N/mm
Shell Material
Buna-N
Maximum Temperature
250 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Minimum Temperature
-30 Degrees F
Item
Rubber Roll
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 507, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/16 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.