Shop ZORO SELECT

RubberRoll, Silicone, 10ftL, 36inW

  • Mfr # BULK-RS-S50WFDA-109
  • Zoro # G4843095

product price: 
$
673.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
White
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Max. Temp. (F)
450 Degrees F
Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S50WFDA-109
Zoro #
G4843095
UPC #
193005402105
Country of Origin
Multiple

Dimensions

Rubber Width
36 in
Rubber Length
10 ft
Rubber Thickness
3/16 in
Overall Width
36 in
Overall Thickness
3/16 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Silicone
Color
White
Backing Type
Plain
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Max. Temp. (F)
450 Degrees F
Finish
Smooth
Min. Temp. (F)
-80 Degrees F
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Tensile Strength (PSI)
700 psi
Rubber Color
White
Rubber Material
Silicone
Grade
Food Grade
Durometer
50 Shore A
Elongation
400 %
Thickness Tolerance
+/-0.022 in
Minimum Temperature
-80 Degrees F
Oil Resistance
Fair
Density
1.25 g/cc
Water Resistance
Good
Maximum Temperature
450 Degrees F
Tear Strength
15 N/mm
Abrasion Resistance
Poor
Compression Set
30 %
Chemical Resistance
Good
Texture
Smooth
Shape
Roll
Weather Resistance
Excellent
Tensile Strength
700 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
White

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color White, Durometer 50 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.