Shop ZORO SELECT

RubberRoll, Buna-N, 10ftL, 12inW

  • Mfr # BULK-RS-H70-201
  • Zoro # G7775352

product price: 
$
126.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/4 in
Width
12 in
Length
10 ft.
Material
Buna-N
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H70-201
Zoro #
G7775352
UPC #
193005078164
Country of Origin
Multiple

Dimensions

Thickness
1/4 in
Width
12 in
Length
10 ft.
Overall Length
10 ft
Overall Thickness
1/4 in
Overall Width
12 in

Details

Material
Buna-N
Color
Black
Backing Type
Plain
Grade
Standard
Elongation
3.5
Temperature Range
-30 Degrees to 250 Degrees F
Compression Set
0.33
Texture
Smooth
Thickness Tolerance
(-0.026" - +0.026")
Shape
Roll
Density
1.50 g/cm3
Tensile Strength
1,000 psi
Durometer
70A
Standards
ASTM D2000 BF 707
Tear Strength
20 N/mm
Item
Rubber Roll
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Maximum Temperature
250 Degrees F
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 707, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/4 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.