Shop ZORO SELECT
See all product information
Create Account
RubberRoll, Silicone, 10ftL, 12inW
- Mfr # BULK-RS-S50FDA-199
- Zoro # G7805434
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/8 in
Width
12 in
Length
10 ft.
Material
Silicone
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-S50FDA-199
- Zoro #
- G7805434
- UPC #
- 193005954048
- Country of Origin
- Multiple
- Material
- Silicone
- Color
- Red
- Backing Type
- Plain
- Compression Set
- 0.2
- Standards
- ASTM D2000 GE 507, FDA 21 CFR 177.2600
- Shape
- Roll
- Tensile Strength
- 700 psi
- Durometer
- 50A
- Elongation
- 4
- Grade
- Food
- Texture
- Smooth
- Temperature Range
- -80 Degrees to 500 Degrees F
- Thickness Tolerance
- (-0.017" - +0.017")
- Density
- 1.25 g/cm3
- Tear Strength
- 17 N/mm
- Item
- Rubber Roll
- Shell Material
- Silicone
- Chemical Compatibility
- Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
- Minimum Temperature
- -80 Degrees F
- Maximum Temperature
- 500 Degrees F
- Wire Color
- Red
Dimensions
- Thickness
- 1/8 in
- Width
- 12 in
- Length
- 10 ft.
- Overall Width
- 12 in
- Overall Thickness
- 1/8 in
- Overall Length
- 10 ft
Description
Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 50 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 507, FDA 21 CFR 177.2600, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 12 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.