Shop ZORO SELECT

RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # 7705BUNA1-1/16-10
  • Zoro # G914760752

product price: 
$
181.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Standards
ASTM D2000 BF 610
Grade
Fabric-Reinforced
Thickness Tolerance
0.012 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7705BUNA1-1/16-10
Zoro #
G914760752
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
1/16 in
Overall Width
36 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Standards
ASTM D2000 BF 610
Grade
Fabric-Reinforced
Thickness Tolerance
0.012 in
Shape
Roll
Texture
Smooth
Oil Resistance
Excellent
Number of Ply
1
Chemical Resistance
Fair
Material
Buna-N
Abrasion Resistance
Good
Water Resistance
Good
Weather Resistance
Fair
Color
Black
Maximum Temperature
170 Degrees F
Minimum Temperature
-20 Degrees F
Tensile Strength
600 psi
Reinforced Material
Nylon
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.