RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-BHS40-333
  • Zoro # G4948524
product price: 
$
632.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Rubber Material
Buna-N
Durometer
40 Shore A
Rubber Length
10 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-BHS40-333
Zoro #
G4948524
UPC #
193005392345
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/16 in
Rubber Length
10 ft
Rubber Width
36 in
Overall Width
36 in
Overall Thickness
3/16 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Adhesive
Rubber Material
Buna-N
Durometer
40 Shore A
Grade
High Strength
Min. Temp. (F)
-30 Degrees F
Rubber Color
Black
Elongation
380 %
Tensile Strength (PSI)
1,500 psi
Rubber Properties
Oil Resistant, Water Resistant
Finish
Smooth
Standards
ASTM D2000 BF 410
Max. Temp. (F)
250 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Density
1.35 g/cc
Maximum Temperature
250 Degrees F
Weather Resistance
Fair
Thickness Tolerance
+/-0.022 in
Abrasion Resistance
Good
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Chemical Resistance
Fair
Texture
Smooth
Compression Set
30 %
Oil Resistance
Excellent
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Tensile Strength
1,500 psi
Shape
Roll
Tear Strength
20 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 40 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 410, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/16 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.