RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-BHS50-1035
  • Zoro # G402582934
product price: 
$
339.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS50-1035
Zoro #
G402582934
UPC #
193005491369
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Compression Set
30 %
Material
Buna-N
Adhesive Type
Acrylic
Weather Resistance
Fair
Tensile Strength
1,500 psi
Minimum Temperature
-30 Degrees F
Density
1.35 g/cc
Tear Strength
20 N/mm
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.300 mm
Shape
Roll
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Excellent
Abrasion Resistance
Good
Color
Black
Chemical Resistance
Fair
Water Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
36 in
Overall Length
10 ft
Overall Thickness
2.5 mm
Wire Rope Length
10 ft
Length
10 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.