Shop ZORO SELECT

RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-BHS60-331
  • Zoro # G5063360

product price: 
$
319.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Backing Type
Adhesive
Rubber Properties
Oil Resistant, Water Resistant
Tensile Strength (PSI)
1,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS60-331
Zoro #
G5063360
UPC #
193005394479
Country of Origin
Multiple
Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Adhesive
Rubber Properties
Oil Resistant, Water Resistant
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Rubber Material
Buna-N
Durometer
60 Shore A
Finish
Smooth
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Grade
High Strength
Standards
ASTM D2000 BF 610
Max. Temp. (F)
250 Degrees F
Compression Set
30 %
Minimum Temperature
-30 Degrees F
Texture
Smooth
Adhesive Type
Acrylic
Water Resistance
Good
Shape
Roll
Oil Resistance
Excellent
Maximum Temperature
250 Degrees F
Tear Strength
20 N/mm
Weather Resistance
Fair
Thickness Tolerance
+/-0.013 in
Chemical Resistance
Fair
Tensile Strength
1,500 psi
Density
1.35 g/cc
Minimum Adhesive Temperature
-30 Degrees F
Abrasion Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Rubber Width
36 in
Rubber Thickness
3/32 in
Rubber Length
10 ft
Overall Length
10 ft
Overall Thickness
3/32 in
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 610, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.013 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/32 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.