Shop ZORO SELECT

RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-BHS60-333
  • Zoro # G5060944

product price: 
$
546.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Backing Type
Adhesive
Rubber Length
10 ft
Tensile Strength (PSI)
1,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-BHS60-333
Zoro #
G5060944
UPC #
193005394493
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/16 in
Rubber Length
10 ft
Rubber Width
36 in
Overall Length
10 ft
Overall Thickness
3/16 in
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Adhesive
Tensile Strength (PSI)
1,500 psi
Min. Temp. (F)
-30 Degrees F
Finish
Smooth
Rubber Color
Black
Max. Temp. (F)
250 Degrees F
Rubber Material
Buna-N
Rubber Properties
Oil Resistant, Water Resistant
Durometer
60 Shore A
Standards
ASTM D2000 BF 610
Grade
High Strength
Elongation
380 %
Water Resistance
Good
Texture
Smooth
Chemical Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Fair
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Density
1.35 g/cc
Shape
Roll
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.022 in
Adhesive Type
Acrylic
Tensile Strength
1,500 psi
Compression Set
30 %
Oil Resistance
Excellent
Maximum Temperature
250 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 610, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/16 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.