RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-H50-1122
  • Zoro # G202585128
product price: 
$
285.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H50-1122
Zoro #
G202585128
UPC #
193005069285
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
Maximum Adhesive Temperature
230 Degrees F
Maximum Temperature
250 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Abrasion Resistance
Good
Tensile Strength
1,000 psi
Oil Resistance
Excellent
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Density
1.5 g/cc
Texture
Smooth
Adhesive Type
Acrylic
Color
Black
Weather Resistance
Fair
Water Resistance
Good
Material
Buna-N
Thickness Tolerance
+/-0.013 in
Compression Set
33 %
Tear Strength
20 N/mm
Shape
Roll
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Length
10 ft
Overall Thickness
3/32 in
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews