RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-HUS50-380
  • Zoro # G4944175
product price: 
$
315.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Backing Type
Plain
Finish
Smooth
Rubber Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-HUS50-380
Zoro #
G4944175
UPC #
193005395964
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Length
10 ft
Rubber Width
36 in
Overall Thickness
1/16 in
Overall Length
10 ft
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Plain
Finish
Smooth
Rubber Color
Black
Durometer
50 Shore A
Rubber Material
Buna-N
Max. Temp. (F)
250 Degrees F
Elongation
400 %
Standards
ASTM D2000 BF 517
Min. Temp. (F)
-30 Degrees F
Tensile Strength (PSI)
2,500 psi
Rubber Properties
Oil Resistant, Water Resistant
Grade
Ultra Strength
Water Resistance
Good
Tensile Strength
2,500 psi
Chemical Resistance
Fair
Density
1.35 g/cc
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.011 in
Weather Resistance
Fair
Minimum Temperature
-30 Degrees F
Compression Set
28 %
Oil Resistance
Excellent
Tear Strength
25 N/mm
Texture
Smooth
Shape
Roll
Abrasion Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Ultra Strength, Material Buna-N, Standards ASTM D2000 BF 517, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 1/16 in

Ratings & reviews