RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-HUS50-45
  • Zoro # G4853534
product price: 
$
783.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Length
10 ft
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-HUS50-45
Zoro #
G4853534
UPC #
193005396640
Country of Origin
Multiple
Item
Rubber Roll
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
50 Shore A
Backing Type
Adhesive
Tensile Strength (PSI)
2,500 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 BF 517
Grade
Ultra Strength
Material
Buna-N
Color
Black
Max. Temp. (F)
250 Degrees F
Adhesive Type
Acrylic
Shape
Roll
Tensile Strength
2,500 psi
Weather Resistance
Fair
Maximum Temperature
250 Degrees F
Water Resistance
Good
Tear Strength
25 N/mm
Maximum Adhesive Temperature
230 Degrees F
Thickness Tolerance
+/-0.017 in
Compression Set
28 %
Density
1.35 g/cc
Texture
Smooth
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Excellent
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Rubber Thickness
1/8 in
Rubber Width
36 in
Rubber Length
10 ft
Overall Thickness
1/8 in
Overall Width
36 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 50 Shore A, Grade Ultra Strength, Material Buna-N, Standards ASTM D2000 BF 517, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 1/8 in, Abrasion Resistance Good

Ratings & reviews